10-1/2 in. 150 W 1-Light Medium Lantern in Rustic
10-1/2 in. 150 W 1-Light Medium Lantern in Rustic
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Rustic/Antique Brass/
- Safety Rated: ETL_Wet
- Ships Via: UPS
- Additional Shade Information: CLEAR BEVELED
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rustic
- Depth:
- 10-1/2 in
- Diameter:
- 9-1/2 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 17-3/4 in
- Indoor Outdoor:
- Outdoor
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Brass
- Number of Lights:
- 1
- Product Type:
- Fan Accessory
- Style:
- Transitional
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 150 W
- Width:
- 9-1/2 in