Kichler Lighting Saldana 39 in. 50W 5-Light G9 Halogen Linear Chandelier in Classic Pewter

KK42920CLP

Manufacturer Part #: 42920CLP

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Ships Via: UPS
  • Additional Finishes': Classic Pewter/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: Dimensions & Description; 38.25 X 7.50 X 5.00 , WHITE TRANSLUCENT ORGANZA W/GREY TRIM , ETCHED OPAL

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bulb Type
Incandescent
Collection
Saldana
Diameter
8 in
Dimmable
No
ETL Listed
Yes
Glass Type
Clear Polycarbonate
Height
13-1/4 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
G9 Double Loop
Light Bulb Shape Code
G9
Lighting Direction
Up Lighting
Number Of Lights
5
Style
Transitional
Type
Fan Acessory
UL Listed
No
Volts
120V
Watts
50
Width
8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday