Kichler Lighting Saldana™ 50W 3-Light Bi-Pin Halogen Ceiling Light in Classic Pewter

KK42923CLP

Color Finish

(Pricing is for Classic Pewter)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Additional Finishes': Classic Pewter/
  • Additional Shade Information: WHITE TRANSLUCENT ORGANZA W/GREY TRIM , ETCHED OPAL
  • Safety Rated: ETL_Dry
  • Ships Via: UPS

SPECIFICATIONS

Bulb Type
Halogen
Collection
Saldana™
Color Finish
Classic Pewter
Color Finish Category
Pewter Tones
Glass Type
Etched Opal
Height
14 in
Light Bulb Base Type
G9 Double Loop
Number Of Lights
3
Watts
150
Width
18 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday