Kichler Lighting

Saldana 50W 5-Light G9 Halogen Linear Chandelier in Classic Pewter

Part #KK42921CLP  |  Manufacturer Part #42921CLP

Color/Finish:
Classic Pewter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': Classic Pewter/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: WHITE TRANSLUCENT ORGANZA W/GREY TRIM , ETCHED OPAL

Specifications

ADA Compliant: No

Application: Residential

Bulb Type: Incandescent

Collection: Saldana

Color Finish: Classic Pewter

Color Finish Category: Pewter Tones

Diameter: 24 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Polycarbonate

Height: 14-1/4 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: G9 Double Loop

Light Bulb Shape Code: G9

Lighting Direction: Up Lighting

Lighting Style: Transitional

Material: Fabric, Glass, Steel

Number Of Lights: 5

Style: Transitional

Type: Fan Acessory

UL Listed: No

Volts: 120V

Watts: 50

Width: 24 in