Kichler Lighting

Salisbury™ 200W 1-Light Medium Base Pendant in Black

Part #KK9843BK  |  Manufacturer Part #9843BK

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': Black/Rubbed Bronze/
  • Safety Rated: ETL_Damp
  • Additional Shade Information: WHITE LINEN

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Pear Shape

Bulb Type: Incandescent

Collection: Salisbury™

Color Finish: Black

Color Finish Category: Blacks

Diameter: 12 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Polycarbonate

Height: 24-3/4 in

Indoor Outdoor: Outdoor

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A21

Lighting Style: Transitional

Material: Cast Aluminum

Number Of Lights: 1

Style: Transitional

Type: Fan Acessory

UL Listed: No

Volts: 120V

Watts: 200

Width: 12 in