99 in. 200W 1-Light Outdoor Hanging Pendant in Rubbed Bronze
Salisbury™ 99 in. 200W 1-Light Outdoor Hanging Pendant in Rubbed Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Black/Rubbed Bronze/
- Safety Rated: ETL_Damp
- Ships Via: UPS
- Additional Shade Information: WHITE LINEN
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Salisbury™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rubbed Bronze
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 24-3/4 in
- Indoor Outdoor:
- Outdoor
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A21
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Cast Aluminum
- Number of Lights:
- 1
- Product Type:
- Fan Accessory
- Style:
- Transitional
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 200 W
- Width:
- 12 in