Kichler Lighting

Savanna 60W 4-Light Incandescent Pendant in Sterling Gold

Part #KK43451SGD  |  Manufacturer Part #43451SGD

Color/Finish:
Sterling Gold

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': Sterling Gold/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: ANTIQUE MERCURY

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Teardrop

Bulb Type: Incandescent

Collection: Savanna

Color Finish: Sterling Gold

Color Finish Category: Gold Tones

Diameter: 19 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Polycarbonate

Height: 31-1/2 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Up Lighting

Lighting Style: Traditional

Material: Steel

Number Of Lights: 4

Style: Traditional

Type: Fan Acessory

UL Listed: No

Volts: 120V

Watts: 60

Width: 19 in