2-Light 60E Candelabra Lantern in Olde Bronze

You last purchased this on
 
Kichler Lighting

Savannah Estates 2-Light 60E Candelabra Lantern in Olde Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Savannah Estates 2-Light 60E Candelabra Lantern in Olde Bronze

  • Fast #
  • Part #KK9676OZ
  • Item #2376078
  • Manufacturer Part #9676OZ
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Olde Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Additional Finishes': Olde Bronze/
  • Safety Rated: ETL_Wet
  • Ships Via: UPS
  • Additional Shade Information: CLEAR BEVELED
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Savannah Estates
Color Finish Category:
Bronze Tones
Color Finish Name:
Olde Bronze
Depth:
9 in
Diameter:
9-1/2 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
19-1/4 in
Indoor Outdoor:
Outdoor
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Style:
Teardrop
Light Bulb Type:
Incandescent
Lighting Style:
Transitional
Material:
Brass
Number of Lights:
2
Product Type:
Fan Accessory
Style:
Transitional
UL Listed:
Yes
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
60 W
Width:
9-1/2 in