Kichler Lighting Savannah Estates 60W 120V Candelabra Outdoor Post Mount in Olde Bronze

KK9931OZ

Manufacturer Part #: 9931OZ

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Ships Via: UPS
  • Additional Finishes': Olde Bronze/
  • Safety Rated: CSA UL Listed Wet
  • Additional Shade Information: CLEAR BEVELED

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bulb Style
Teardrop
Bulb Type
Incandescent
Collection
Savannah Estates
Diameter
12-1/4 in
Dimmable
No
ETL Listed
No
Glass Type
Clear Polycarbonate
Height
25 in
Indoor Outdoor
Outdoor
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Number Of Lights
3
Style
Transitional
Type
Fan Acessory
UL Listed
No
Volts
120V
Watts
60
Width
12-1/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday