100W 1-Light Medium E-26 Base Outdoor Pendant in Brushed Nickel
Seaside 100W 1-Light Medium E-26 Base Outdoor Pendant in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Brushed Nickel/Olde Brick/
- Safety Rated: ETL_Damp
- Ships Via: UPS
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Seaside
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 9-3/4 in
- Indoor Outdoor:
- Outdoor
- Length:
- 62 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Electric
- Product Type:
- Fan Accessory
- Style:
- Lodge/Country/Rustic
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 8 in