11-1/2 in. 150 W 1-Light Medium Lantern in Brushed Nickel
Seaside 11-1/2 in. 150 W 1-Light Medium Lantern in Brushed Nickel
Frequently Purchased Together
Product Details
- Additional Finishes': Brushed Nickel/Olde Brick/White/Black/Olde Bronze/Tuscan Gold/
- Safety Rated: ETL_Wet
- Ships Via: UPS
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Seaside
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 11-3/4 in
- Diameter:
- 10-1/4 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 14-1/4 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Outdoor
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Coastal
- Material:
- Aluminum
- Number of Lights:
- 1
- Product Type:
- Fan Accessory
- Style:
- Lodge/Country/Rustic
- Type:
- Fan Acessory
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 150 W
- Width:
- 10-1/2 in