12 in. 100 W 1-Light Medium Lantern in Brushed Nickel

You last purchased this on
 
Kichler Lighting

Seaside 12 in. 100 W 1-Light Medium Lantern in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Seaside 12 in. 100 W 1-Light Medium Lantern in Brushed Nickel

  • Fast #
  • Part #KK9022NI
  • Item #982941
  • Manufacturer Part #9022NI
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Additional Finishes': Black/Brushed Nickel/Olde Brick/Tuscan Gold/White/Olde Bronze/Verdigris/
  • Safety Rated: ETL_Wet
  • Ships Via: UPS
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Seaside
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
9 in
Diameter:
8 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
12 in
Indoor Outdoor:
Outdoor
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Material:
Aluminum
Number of Lights:
1
Product Type:
Fan Accessory
Style:
Lodge/Country/Rustic
Type:
Fan Acessory
UL Listed:
No
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
100 W
Width:
8 in