Kichler Lighting

Seaside 6-1/2 in. 60 W 1-Light Medium Sconce in Black

Part #KK9021BK  |  Manufacturer Part #9021BK

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': Black/Brushed Nickel/Olde Brick/Tuscan Gold/White/Olde Bronze/Verdigris/Polished Brass/
  • Safety Rated: ETL_Wet

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Pear Shape

Bulb Type: Incandescent

Collection: Seaside

Color Finish: Black

Color Finish Category: Blacks

Depth: 6-1/2 in

Diameter: 6 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Polycarbonate

Height: 7-1/2 in

Indoor Outdoor: Outdoor

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Material: Aluminum

Number Of Lights: 1

Sconce Type: Outdoor

Style: Lodge/Country/Rustic

Type: Fan Acessory

UL Listed: No

Volts: 120V

Watts: 60

Width: 6 in