0 items

Kichler Lighting Seaside™ 54 in. 4-Blade Ceiling Fan with Light Kit in Olde Bronze

KK310131OZ

Color Finish

(Pricing is for Olde Bronze)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

AMP
0.68
Blade Finish
Walnut
Blade Pitch
14°
Blade Span
54 in
CFM
6790
Collection
Seaside™
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Glass Type
White Cased Opal
Height
25 in
Indoor Outdoor
Outdoor
Light Bulb Base Type
GU24
Lighting Direction
Down Lighting
Number Of Blades
4
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
59

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday