0 items

Kichler Lighting Sedo 1-Light 16W Outdoor LED Wall Light in Architectural Bronze

KK49492AZ

Color Finish

(Pricing is for Architectural Bronze)

$286.01

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
LED
Collection
Sedo
Color Finish
Architectural Bronze
Color Finish Category
Bronze Tones
Color Temperature
3000
Depth
4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Polycarbonate
Height
12-1/4 in
Installation Type
Wall Mount
Lighting Style
Contemporary
Lumens
450
Material
Aluminum
Number Of Lights
1
Power Source
Electric
UL Listed
Yes
Volts
120/277V
Watts
16
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday