1-Light LED Wall Mount Sconce in Satin Black

You last purchased this on
 
Kichler Lighting

Sedo 1-Light LED Wall Mount Sconce in Satin Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Sedo 1-Light LED Wall Mount Sconce in Satin Black

  • Fast #
  • Part #KK49435SBK
  • Item #4821265
  • Manufacturer Part #49435SBK
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Additional Finishes': Architectural Bronze/Platinum/Satin Black/
  • Safety Rated: ETL_Wet
  • Ships Via: UPS
  • Additional Shade Information: CLEAR POLYCARBONATE
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Center Beam Candle Power:
825
Collection:
Sedo
Color Finish Category:
Blacks
Color Finish Name:
Satin Black
Color Rendering Index:
80
Color Temperature:
3000
Depth:
4 in
Diameter:
6 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
24-1/4 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
LED Light:
Yes
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary
Lumens:
825
Material:
Aluminum
Number Of Hours:
40000 h
Number of Lights:
1
Power Source:
Hardwired
Product Type:
Fan Accessory
Style:
Contemporary
Type:
Fan Acessory
UL Listed:
No
Volts:
120/277V
Wall Sconce Type:
Outdoor
Watts:
30 W
Width:
6 in