Kichler Lighting Sedo 1-Light LED Wall Mount Sconce

KK49435

Color Finish

Starting at $456.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Additional Finishes': Architectural Bronze/Platinum/Satin Black/
  • Additional Shade Information: CLEAR POLYCARBONATE
  • Safety Rated: ETL_Wet
  • Ships Via: UPS

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bulb Type
LED
Center Beam Candle Power
825
Collection
Sedo
Color Finish
Architectural Bronze
Color Finish Category
Bronze Tones
Color Rendering Index CRI
80
Color Temperature
3000
Depth
4 in
Diameter
6 in
Dimmable
No
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Clear Polycarbonate
Height
24-1/4 in
Indoor Outdoor
Outdoor
Lighting Style
Contemporary
Lumens
825
Material
Aluminum
Number Of Hours
40000
Number Of Lights
1
Power Source
Electric
Sconce Type
Outdoor
Style
Contemporary
Type
Fan Acessory
Volts
120/277V
Watts
30
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday