Kichler Lighting Serina 100W 3-Light Medium E-26 Incandescent Chandelier in Brushed Nickel

KK43630NI

Manufacturer Part #: 43630NI

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Ships Via: UPS
  • Additional Finishes': Black/Brushed Nickel/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: SATIN ETCHED WITH WHITE INSIDE

SPECIFICATIONS

Bulb Style
Pear Shape
Bulb Type
Incandescent
Collection
Serina
Dimmable
No
ETL Listed
Yes
Glass Type
Satin Etched, White Inside
Height
19-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Number Of Lights
3
Style
Transitional
UL Listed
Suitable for Dry Locations
Volts
120V
Watts
100
Weight
6.30
Width
19-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday