14-1/2 x 8 in. 200W 2-Light Medium E-26 CFL Vanity Fixture with Etched Glass in Brushed Nickel
Serina 14-1/2 x 8 in. 200W 2-Light Medium E-26 CFL Vanity Fixture with Etched Glass in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Black/Brushed Nickel/
- Glass Can be Installed Up or Down
- Ships Via: UPS
- Additional Shade Information: SATIN ETCHED WITH WHITE INSIDE
- Safety Rated: ETL_Damp
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Serina
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 6 in
- Diameter:
- 14-1/2 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Electric
- Product Type:
- Fan Accessory
- Style:
- Transitional
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 14-1/2 in