Kichler Lighting Serina 14-1/2 x 8 in. 200W 2-Light Medium E-26 CFL Vanity Fixture with Etched Glass

KK45732

Color/Finish

Starting at $104.51
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Additional Finishes': Black/Brushed Nickel/
  • Additional Shade Information: SATIN ETCHED WITH WHITE INSIDE
  • Glass Can be Installed Up or Down
  • Safety Rated: ETL_Damp
  • Ships Via: UPS

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bulb Style
Pear Shape
Bulb Type
Incandescent
Collection
Serina
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
6 in
Diameter
14-1/2 in
Dimmable
No
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Clear Polycarbonate
Height
8 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Transitional
Material
Steel
Number Of Lights
2
Power Source
Electric
Style
Transitional
Type
Fan Acessory
UL Listed
No
Volts
120V
Watts
100
Width
14-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday