Kichler Lighting

Shailene 26-1/4 in. 9-Light Medium E-26 Base Chandelier in Olde Bronze

Part #KK43672OZ  |  Manufacturer Part #43672OZ

Color/Finish:
Olde Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Olde Bronze/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: SATIN ETCHED

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Pear Shape

Bulb Type: Incandescent

Collection: Shailene

Color Finish: Olde Bronze

Color Finish Category: Bronze Tones

Diameter: 26-1/4 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Polycarbonate

Height: 26-1/2 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: Transitional

Material: Steel

Number Of Lights: 9

Style: Transitional

Type: Fan Acessory

UL Listed: No

Volts: 120V

Watts: 100

Width: 26-1/4 in