Signature 1-Light 65W Outdoor Wall Cylinder in Brushed Aluminum

Part #KK9234BA  |  Item #7172519  |  Manufacturer Part #9234BA

$ 67.95 EACH
(Pricing is for Brushed Aluminum)

Color/Finish:
Brushed Aluminum

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Ships Via: UPS
  • Additional Finishes': Architectural Bronze/White/Brushed Aluminum/Black/
  • Safety Rated: ETL_Wet

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Pear Shape

Bulb Type: Incandescent

Collection: Signature

Color Finish: Brushed Aluminum

Color Finish Category: Silver Tones

Diameter: 4-3/4 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Height: 7 in

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Contemporary

Material: Aluminum

Number Of Lights: 1

Power Source: Electric

Product Type: Fan Accessory

Sconce Type: Outdoor

Style: Contemporary

Type: Fan Acessory

UL Listed: No

Volts: 120V

Watts: 65

Width: 4-3/4 in