Signature 12 in. 1-Light LED Hard Strip in Aluminum

Part #KK6HS30K12  |  Manufacturer Part #6HS30K12AL

Starting at
$ 18.15 EACH

Color/Finish:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': Aluminum/
  • Safety Rated: CSA UL Listed Dry

Specifications

ADA Compliant: No

Application: Residential

Ballast Type: Integrated

Bulb Type: LED

Center Beam Candle Power: 204

Collection: Signature

Color Finish: Aluminum

Color Finish Category: Silver Tones

Color Rendering Index CRI : 90

Color Temperature: 3000

Diameter: 1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Polycarbonate

Height: 1/2 in

Indoor Outdoor: Indoor

Installation Type: Undermount

Length: 12 in

Lighting Style: Utility

Lumens: 204

Material: Aluminum

Number Of Hours: 40000

Number Of Lights: 1

Style: Utilitarian

Type: Fan Acessory

UL Listed: No

Volts: 24V

Width: 1/2 in