Signature 120 W 2-Light Fluorescent Sconce in Architectural Bronze

Part #KK9246AZ  |  Item #982839  |  Manufacturer Part #9246AZ

$ 124.95 EACH

Color/Finish:
Architectural Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Ships Via: UPS
  • Additional Finishes': Architectural Bronze/White/Black/Brushed Aluminum/
  • Safety Rated: ETL_Damp

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Reflector

Bulb Type: Incandescent

Collection: Signature

Color Finish: Architectural Bronze

Color Finish Category: Bronze Tones

Depth: 8-1/2 in

Diameter: 6 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Height: 15 in

Indoor Outdoor: Outdoor

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: BR30

Lighting Direction: Up/Down Lighting

Lighting Style: Contemporary

Material: Aluminum

Number Of Lights: 2

Product Type: Fan Accessory

Sconce Type: Outdoor

Style: Contemporary

Type: Fan Acessory

UL Listed: No

Volts: 120V

Watts: 120

Width: 6 in