15W 1-Light Flush Mount Ceiling Fixture in Brushed Nickel
Signature 15W 1-Light Flush Mount Ceiling Fixture in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ships Via: UPS
- Additional Finishes': Brushed Nickel/Olde Bronze/White/
- Can Be Ceiling and/or Wall Mounted
- Additional Shade Information: POLYCARBONATE DIFFUSER
- Safety Rated: CSAus_Wet
- Dimming Notes: ThisLEDiscompatiblewith moststandardincandescent dimmers,LEDdimmers,and electroniclowvoltage dimmers.Formore information,goto Kichler.com\dimming.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Center Beam Candle Power:
- 950
- Collection:
- Signature
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Rendering Index:
- 90
- Color Temperature:
- 2700
- Diameter:
- 7-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Clear Polycarbonate
- Green Product:
- Yes, Energy Star
- Height:
- 1-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Utility
- Lumens:
- 950
- Material:
- Steel
- Number Of Hours:
- 40000 h
- Number of Lights:
- 1
- Product Type:
- Fan Accessory
- Style:
- Utilitarian
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 15 W
- Width:
- 7-1/2 in