250 ft. 16 AWG Low Voltage Wire in White
Signature 250 ft. 16 AWG Low Voltage Wire in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': White Material (Not Painted)/
- Safety Rated: CSA UL Listed
- Ships Via: UPS
Specifications
- Application:
- Residential
- Collection:
- Signature
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dimmable:
- No
- Indoor Outdoor:
- Outdoor
- Length:
- 250 ft
- Lighting Style:
- Utility
- Material:
- Wire
- Product Type:
- Wire
- UL Listed:
- No
- Wire Gauge (AWG):
- 16 AWG