2700K Hard Strip Light in Aluminum

You last purchased this on
 
Kichler Lighting

Signature 2700K Hard Strip Light in Aluminum

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Signature 2700K Hard Strip Light in Aluminum

  • Fast #
  • Part #KK6HS27K12AL
  • Item #7172359
  • Manufacturer Part #6HS27K12AL
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Aluminum Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Additional Finishes': Aluminum/
  • Safety Rated: CSA UL Listed Dry
  • Ships Via: UPS
  • Additional Shade Information: FROSTED
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Center Beam Candle Power:
186
Collection:
Signature
Color Finish Category:
Greys
Color Finish Name:
Aluminum
Color Rendering Index:
90
Color Temperature:
2700
Diameter:
1/2 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
1/2 in
Indoor Outdoor:
Indoor
Length:
12 in
Light Bulb Type:
LED
Lighting Style:
Utility
Lumens:
186
Material:
Aluminum
Number Of Hours:
40000 h
Product Type:
Fan Accessory
Style:
Utilitarian
UL Listed:
No
Volts:
24V