2700K LED Flushmount Ceiling Fixture in White

This product has been replaced by

Kichler Lighting White 7-1/2 in. 15W 1-Light Integrated LED Flush Mount Ceiling Fixture
Kichler Lighting 7-1/2 in. 15W 1-Light Integrated LED Flush Mount Ceiling Fixture in White
Manufacturer Part #43848WHLED27T
You last purchased this on
 
Kichler Lighting

Signature 2700K LED Flushmount Ceiling Fixture in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Kichler Lighting White 7-1/2 in. 15W 1-Light Integrated LED Flush Mount Ceiling Fixture
Kichler Lighting 7-1/2 in. 15W 1-Light Integrated LED Flush Mount Ceiling Fixture in White
Manufacturer Part #43848WHLED27T
Kichler Lighting

Signature 2700K LED Flushmount Ceiling Fixture in White

  • Fast #
  • Part #KK43848WHLED27
  • Item #7172418
  • Manufacturer Part #43848WHLED27
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Olde Bronze/White/
  • Can Be Ceiling and/or Wall Mounted
  • Additional Shade Information: POLYCARBONATE DIFFUSER
  • Safety Rated: CSAus_Wet
  • Dimming Notes: ThisLEDiscompatiblewith moststandardincandescent dimmers,LEDdimmers,and electroniclowvoltage dimmers.Formore information,goto Kichler.com\dimming
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Center Beam Candle Power:
1000
Collection:
Signature
Color Finish Category:
Whites
Color Finish Name:
White
Color Rendering Index:
90
Color Temperature:
2700
Diameter:
7-1/2 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
1-1/4 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Utility
Lumens:
1000
Material:
Steel
Number Of Hours:
40000 h
Number of Lights:
1
Product Type:
Fan Accessory
Style:
Utilitarian
UL Listed:
Yes
Volts:
120V
Wall Sconce Type:
Vanity
WaterSense Labeled:
No
Watts:
15 W
Width:
7-1/2 in