Kichler Lighting

Signature 4-Light Incandescent Bath in Brushed Nickel

Part #KK5338NI  |  Manufacturer Part #5338NI

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Requires four 100W A19 lamps

Specifications

Bulb Type: Incandescent

Collection: Signature

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 8 in

Energy Star Compliant: No

Glass Type: Alabaster Swirl

Height: 8 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up/Down Lighting

Lighting Style: Classic

Number Of Lights: 4

Type: KK5338NI

Watts: 100

Width: 30 in