Kichler Lighting

Signature 7-1/2 in. 1-Light Ceiling Light in Olde Bronze

Part #KK43848OZLED30  |  Manufacturer Part #43848OZLED30

Color/Finish:
Olde Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Can Be Ceiling and/or Wall Mounted
  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Olde Bronze/White/
  • Dimming Notes: ThisLEDiscompatiblewith moststandardincandescent dimmers,LEDdimmers,and electroniclowvoltage dimmers.Formore information,goto Kichler.com\dimming
  • Safety Rated: CSAus_Wet
  • Additional Shade Information: POLYCARBONATE DIFFUSER

ADA Compliant

Specifications

ADA Compliant: Yes

Application: Residential

Bulb Type: LED

Center Beam Candle Power: 1000

Collection: Signature

Color Finish: Olde Bronze

Color Finish Category: Bronze Tones

Color Rendering Index CRI : 90

Color Temperature: 3000

Diameter: 7-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Polycarbonate

Height: 1-1/4 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Lighting Direction: Down Lighting

Lighting Style: Utility

Lumens: 1000

Material: Steel

Number Of Hours: 40000

Number Of Lights: 1

Style: Utilitarian

Type: Fan Acessory

UL Listed: No

Volts: 120V

WaterSense Labeled: No

Watts: 15

Width: 7-1/2 in