Kichler Lighting

Silberne 1-Light Pendant with Clear Seeded Glass in Classic Pewter

Part #KK43738CLP  |  Manufacturer Part #43738CLP

Color/Finish:
Classic Pewter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': Classic Pewter/Natural Brass/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: CLEAR SEEDED

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Pear Shape

Bulb Type: Incandescent

Collection: Silberne

Color Finish: Classic Pewter

Color Finish Category: Pewter Tones

Diameter: 10 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Polycarbonate

Height: 10 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Steel

Number Of Lights: 1

Style: Transitional

Type: Fan Acessory

UL Listed: No

Volts: 120V

Watts: 100

Width: 10 in