10W Half Moon Light in Textured Architectural Bronze
Six Groove 10W Half Moon Light in Textured Architectural Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 4-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Additional Finishes': Textured Architectural Bronze/Brass (Unfinished)/Beach/Bronzed Brass/Brushed Nickel - M/Textured White/
- Safety Rated: CUL_12V
- Ships Via: UPS
- Additional Shade Information: Satin etched glass
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Six Groove
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Textured Architectural Bronze
- Diameter:
- 4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 2 in
- Indoor Outdoor:
- Outdoor
- Light Bulb Base Type:
- Medium Bi-Pin
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Aluminum
- Number of Lights:
- 1
- Product Type:
- Fan Accessory
- Style:
- Transitional
- Type:
- Fan Acessory
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 10 W
- Width:
- 4 in