24.4W 12V Landscape Accent Light in Textured Architectural Bronze

You last purchased this on
 
Kichler Lighting

Six Groove 24.4W 12V Landscape Accent Light in Textured Architectural Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Six Groove 24.4W 12V Landscape Accent Light in Textured Architectural Bronze

  • Fast #
  • Part #KK15361AZT
  • Item #2114395
  • Manufacturer Part #15361AZT
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Textured Architectural Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Additional Finishes': Textured Architectural Bronze/Textured Black/Textured Midnight Spruce/
  • Safety Rated: CUL_12V
  • Ships Via: UPS
  • Additional Shade Information: Clear polycarbonate
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Six Groove
Color Finish Category:
Bronze Tones
Color Finish Name:
Textured Architectural Bronze
Diameter:
6 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
12 in
Indoor Outdoor:
Outdoor
Light Bulb Base Type:
Wedge
Light Bulb Shape Code:
S8
Lighting Style:
Transitional
Material:
Aluminum
Number of Lights:
1
Product Type:
Fan Accessory
Style:
Transitional
Type:
Fan Acessory
UL Listed:
Yes
Volts:
120V
Watts:
24.4 W
Width:
6 in