Slope Adapter in Olde Bronze

You last purchased this on
 
Kichler Lighting

Slope Adapter in Olde Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Slope Adapter in Olde Bronze

  • Fast #
  • Part #KK337005OZ
  • Item #4136490
  • Manufacturer Part #337005OZ
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Additional Finishes': Aged Bronze/Antique Leather/Antique Marble w/Silver/Antique Pewter/Aged Pecan/Antique Wood/Burnished Antique Brass/Berkshire Bronze/Canyon Stone/Colton Bronze/Carre Bronze/Mission Copper/Brushed Nickel/Old Iron/Olde Bronze/Polished Nickel/Satin Natural White/Tannery Bronze/Tannery Bronze Powder Coat
  • Safety Rated: CSA UL Listed Dry
  • Ships Via: UPS
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
6 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
4 in
Indoor Outdoor:
Indoor
Material:
Steel
Product Type:
Fan Accessory
Type:
Fan Acessory
UL Listed:
Yes
Volts:
120V
Width:
6 in