Kichler Lighting 4 in. Slope Adapter in White

KK337005

Manufacturer Part #: 337005WH

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Ships Via: UPS
  • Additional Finishes': Aged Bronze/Antique Leather/Antique Marble w/Silver/Antique Pewter/Aged Pecan/Antique Wood/Burnished Antique Brass/Berkshire Bronze/Canyon Stone/Colton Bronze/Carre Bronze/Mission Copper/Brushed Nickel/Old Iron/Olde Bronze/Polished Nickel/Satin Natural White/Tannery Bronze/Tannery Bronze Powder Coat
  • Safety Rated: CSA UL Listed Dry

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Diameter
6 in
Dimmable
No
ETL Listed
No
Height
4 in
Indoor Outdoor
Indoor
Type
Fan Acessory
UL Listed
Yes
Volts
120V
Width
6 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday