67W 3-Blade Ceiling Fan in Matte White

You last purchased this on
 
Kichler Lighting

Sola 67W 3-Blade Ceiling Fan in Matte White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Sola 67W 3-Blade Ceiling Fan in Matte White

  • Fast #
  • Part #KK330150MWH
  • Item #7281708
  • Manufacturer Part #330150MWH
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Additional Finishes': Brushed Nickel/Matte White/Olde Bronze/
  • Dimming Notes: Recommended for use with Kichler Fan Controls
  • Ships Via: UPS
  • Additional Fan Information: Limited Lifetime Warranty, AC INDUCTION Motor, Size: 172MM X 12MM , Light Kit Included , Blade Span 34
  • Additional Shade Information: ETCHED CASED OPAL
  • Safety Rated: ETL_Wet
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
0.54, 0.18
Application:
Residential
Blade Pitch:
22°
Blade Span:
34 in
CEC Compliant:
For Sale in CA
CFM:
3509 ft3/min
Ceiling Fan Blade Finish:
Matte White
Collection:
Sola
Color Finish Category:
Whites
Color Finish Name:
Matte White
Color Rendering Index:
80
Color Temperature:
3000
Diameter:
34 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
Clear Polycarbonate
Height:
11 in
Indoor Outdoor:
Indoor/Outdoor
Installation Type:
Ceiling Mount
LED Light:
Yes
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Material:
Steel, Plastic
Material Type:
ABS
Number of Blades:
3
Number of Lights:
1
RPM:
226
Style:
Contemporary
Type:
Fan Acessory
UL Listed:
No
Volts:
120V
Watts:
17 W
Width:
34 in