67W 3-Blade Ceiling Fan with 34 in. Blade Span in Brushed Nickel
Sola 67W 3-Blade Ceiling Fan with 34 in. Blade Span in Brushed Nickel
Frequently Purchased Together
Product Details
- Additional Finishes': Brushed Nickel/Matte White/Olde Bronze/
- Dimming Notes: Recommended for use with Kichler Fan Controls
- Ships Via: UPS
- Additional Fan Information: Limited Lifetime Warranty, AC INDUCTION Motor, Size: 172MM X 12MM , Light Kit Included , Blade Span 34
- Additional Shade Information: ETCHED CASED OPAL
- Safety Rated: ETL_Wet
Specifications
- ADA Compliant:
- No
- AMP:
- 0.54, 0.18
- Application:
- Residential
- Blade Pitch:
- 22°
- Blade Span:
- 34 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 3509 ft3/min
- Ceiling Fan Blade Finish:
- Silver
- Collection:
- Sola
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- Depth:
- 78 in
- Diameter:
- 34 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Etched Cased Opal
- Height:
- 11 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Ceiling Mount
- LED Light:
- Yes
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 4078
- Material:
- Steel, Plastic
- Material Type:
- ABS
- Number of Blades:
- 3
- Number of Lights:
- 1
- RPM:
- 226
- Style:
- Contemporary
- Type:
- Fans
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 17 W
- Width:
- 34 in