0 items

Kichler Lighting Soria™ 100W 1-Light Medium Base Wall Mount Incandescent Lantern in Aged Bronze

KK49450AGZ

Color Finish

(Pricing is for Aged Bronze)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Soria™
Color Finish
Aged Bronze
Color Finish Category
Bronze Tones
Height
11-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Material
Cast Aluminum
Number Of Lights
1
Watts
100
Width
7-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday