Kichler Lighting
Spyn 52 in. 63W 3-blade Ceiling Fan in Anvil Iron
Part #KK300275AVI | Item #7813531 | Manufacturer Part #300275AVI
Product Details
Documents
Specifications
AMP: 0.53
Blade Finish: Distressed Antique Grey
Blade Pitch: 13°
Blade Span: 52 in
Bulb Type: LED
CEC Compliant: For Sale in CA
CFM: 5056
Collection: Spyn
Color Finish: Anvil Iron
Color Finish Category: Iron Tones
Color Rendering Index CRI : 80
Color Temperature: 3000
Dimmable: Yes
ETL Listed: No
Energy Star Compliant: No
Glass Type: Etched Cased Opal
Height: 14-1/2 in
Indoor Outdoor: Indoor
Installation Type: Ceiling Mount
LED Light: Yes
Light Bulb Base Type: Integrated
Lighting Direction: Down Lighting
Lighting Style: Transitional
Material: [Plastic, Steel]
Material Type: ABS
Number Of Blades: 3
Number Of Lights: 1
RPM: 162
UL Listed: Suitable for Dry Locations
Volts: 120V
Watts: 63