23 in. 100 W 5-Light Medium Chandelier in Antique Pewter
Stafford 23 in. 100 W 5-Light Medium Chandelier in Antique Pewter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Antique Pewter/Olde Bronze/
- Safety Rated: CSA UL Listed Dry
- Ships Via: UPS
- Additional Shade Information: WHITE FRENCH SCAVO
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Stafford
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Antique Pewter
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 23 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Steel, Glass
- Number of Lights:
- 5
- Product Type:
- Fan Accessory
- Style:
- Traditional
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 26 in