Starkk 52 in. 75W 5-Blade Ceiling Fan with Light Kit in Brushed Nickel

Part #KK300173NI  |  Item #4821225  |  Manufacturer Part #300173NI

$ 141.23 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Ships Via: UPS
  • Additional Finishes': Olde Bronze/Brushed Nickel/Satin Black/White/Matte White/Natural Brass/Polished Nickel/
  • Safety Rated: CSA UL Listed Dry
  • Additional Shade Information: SATIN ETCHED
  • Additional Fan Information: Limited Lifetime Warranty, AC Motor, Size: 153MM X 17MM , Light Kit Included , Blade Span 52

Documents

Specifications

ADA Compliant: No

AMP: [0.46, 0.18]

Application: Residential

Blade Finish: Walnut/Silver

Blade Pitch: 12°

Blade Span: 52 in

Bulb Style: Tubular

Bulb Type: Halogen

CEC Compliant: For Sale in CA

CFM: 3982

Collection: Starkk

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 52 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Polycarbonate

Height: 14 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Mini Candelabra E-11

Light Bulb Shape Code: T3

Lighting Style: Transitional

Material: Steel

Number Of Blades: 5

Number Of Lights: 1

RPM: 136

Style: Transitional

Type: Fan Acessory

UL Listed: Yes

Volts: 120V

Watts: 75