52 in. 75W 5-Blade Ceiling Fan with Light Kit in Olde Bronze
This product has been replaced by
Manufacturer Part #330174OZ
Starkk 52 in. 75W 5-Blade Ceiling Fan with Light Kit in Olde Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Olde Bronze/Brushed Nickel/Satin Black/White/Matte White/Natural Brass/Polished Nickel/
- Safety Rated: CSA UL Listed Dry
- Ships Via: UPS
- Additional Fan Information: Limited Lifetime Warranty, AC Motor, Size: 153MM X 17MM , Light Kit Included , Blade Span 52
- Additional Shade Information: SATIN ETCHED
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 0.46, 0.18
- Application:
- Residential
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 3982 ft3/min
- Ceiling Fan Blade Finish:
- Cherry/Walnut
- Collection:
- Starkk
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Olde Bronze
- Diameter:
- 52 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 14 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Mini Candelabra E-11
- Light Bulb Shape Code:
- T3
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Halogen
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Blades:
- 5
- Number of Lights:
- 1
- RPM:
- 136
- Style:
- Transitional
- Type:
- Fan Acessory
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 75 W