52 in. 75W 5-Blade Ceiling Fan with Light Kit in Polished Nickel

This product has been replaced by

Kichler Lighting Polished Nickel 53W 5-Blade Ceiling Fan with 52 in. Blade Span and 1-Light
Kichler Lighting 53W 5-Blade Ceiling Fan with 52 in. Blade Span in Polished Nickel
Manufacturer Part #330174PN
You last purchased this on
 
Kichler Lighting

Starkk 52 in. 75W 5-Blade Ceiling Fan with Light Kit in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Kichler Lighting Polished Nickel 53W 5-Blade Ceiling Fan with 52 in. Blade Span and 1-Light
Kichler Lighting 53W 5-Blade Ceiling Fan with 52 in. Blade Span in Polished Nickel
Manufacturer Part #330174PN
Kichler Lighting

Starkk 52 in. 75W 5-Blade Ceiling Fan with Light Kit in Polished Nickel

  • Fast #
  • Part #KK300173PN
  • Item #4821299
  • Manufacturer Part #300173PN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Additional Finishes': Olde Bronze/Brushed Nickel/Satin Black/White/Matte White/Natural Brass/Polished Nickel/
  • Safety Rated: CSA UL Listed Dry
  • Ships Via: UPS
  • Additional Fan Information: Limited Lifetime Warranty, AC Motor, Size: 153MM X 17MM , Light Kit Included , Blade Span 52
  • Additional Shade Information: SATIN ETCHED
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
0.46, 0.18
Application:
Residential
Blade Pitch:
12°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
3982 ft3/min
Ceiling Fan Blade Finish:
Silver/Walnut
Collection:
Starkk
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
52 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
14 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Mini Candelabra E-11
Light Bulb Shape Code:
T3
Light Bulb Style:
Tubular
Light Bulb Type:
Halogen
Lighting Style:
Transitional
Material:
Steel
Number of Blades:
5
Number of Lights:
1
RPM:
136
Style:
Transitional
Type:
Fan Acessory
UL Listed:
Yes
Volts:
120V
Watts:
75 W