71W 5-Blade Ceiling Fan with 60 in. Blade Span and 1-Light in Olde Bronze
Starkk™ 71W 5-Blade Ceiling Fan with 60 in. Blade Span and 1-Light in Olde Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Natural Brass/Brushed Nickel/Polished Nickel/Matte White/Olde Bronze/
- Safety Rated: CSA UL Listed Dry
- Ships Via: UPS
- Additional Fan Information: Limited Lifetime Warranty, AC Motor, Size: 188MM X 25MM , Light Kit Included , Blade Span 60
- Additional Shade Information: ETCHED CASED OPAL
Specifications
- ADA Compliant:
- No
- AMP:
- 0.60, 0.34
- Application:
- Residential
- Blade Pitch:
- 14°
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5476 ft3/min
- Ceiling Fan Blade Finish:
- Cherry/Walnut
- Collection:
- Starkk™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Olde Bronze
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- Diameter:
- 60 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 14-3/20 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- LED Light:
- Yes
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Blades:
- 5
- Number of Lights:
- 1
- RPM:
- 113
- Style:
- Transitional
- Type:
- Fan Acessory
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 17 W
- Width:
- 60 in