0 items

Kichler Lighting Starkk Collection 5-Blade Ceiling Fan in Satin Black

KK300173SBK

Color Finish

(Pricing is for Satin Black)

$232.2

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

AMP
0.18, 0.31, 0.44
Blade Finish
Satin Black
Blade Pitch
12°
Blade Span
52 in
Bulb Type
LED
CFM
4290
Collection
Starkk Collection
Color Finish
Satin Black
Color Finish Category
Blacks
Energy Star Compliant
No
Height
14-1/10 in
Indoor Outdoor
Indoor
Light Bulb Base Type
Mini Candelabra E-11
Number Of Blades
5
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
53

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday