Kichler Lighting

Sterling Manor™ 52 in. 5-Blade Cherry/Walnut Ceiling Fan in Brushed Nickel

Part #KK339010NI7  |  Manufacturer Part #339010NI7

Blade Finish:
Walnut/Cherry

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Reversible blades
  • Optional light kits and remote control available
  • Includes flush mount canopy

Specifications

Blade Finish: Walnut/Cherry

Blade Pitch: 11°

Blade Span: 52 in

CFM: 5323

Collection: Sterling Manor™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Energy Star Compliant: No

Height: 17-1/2 in

Number Of Blades: 5

Volts: 120V

Watts: 65