Stonebrook 8-3/4 in. 18W 1-Light Outdoor Wall Sconce with Satin Etched Cased Opal Glass in Architectural Bronze

Part #KK49257AZ  |  Item #4504314  |  Manufacturer Part #49257AZ

$ 194.99 EACH

Color/Finish:
Architectural Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': Architectural Bronze/
  • Safety Rated: ETL_Wet
  • Additional Shade Information: SATIN ETCHED CASED OPAL

Documents

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Pear Shape

Bulb Type: Incandescent

Collection: Stonebrook

Color Finish: Architectural Bronze

Color Finish Category: Bronze Tones

Depth: 8-3/4 in

Diameter: 6-1/2 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Polycarbonate

Height: 17-3/4 in

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

LED Light: No

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Contemporary

Lumens: 1250

Material: Aluminum

Number Of Lights: 1

Power Source: Electric

Product Type: Fan Accessory

Sconce Type: Outdoor

Style: Contemporary

Type: Fan Acessory

UL Listed: No

Volts: 120V

Watts: 100

Width: 6-1/2 in