0 items

Kichler Lighting Stratmoor™ 52 in. 5-Blade Ceiling Fan Stratmoor Teakwood in Brushed Stainless Steel

KK339022BSS

Color Finish

(Pricing is for Brushed Stainless Steel)

$129.6

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

AMP
0.49
Blade Finish
Medium Oak/Dark Oak
Blade Pitch
14°
Blade Span
52 in
CFM
4830
Collection
Stratmoor™
Color Finish
Brushed Stainless Steel
Color Finish Category
Stainless Steel
Energy Star Compliant
No
Height
8-1/4 in
Indoor Outdoor
Indoor
Number Of Blades
5
UL Listed
Yes
Volts
120V
Watts
59

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday