Kichler Lighting Structures 10-1/2 in. 100W 2-Light Medium Bracket in Olde Bronze

KK6162OZ

Manufacturer Part #: 6162OZ

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Bulb Style
Tubular
Bulb Type
Halogen
Collection
Structures
Depth
10-1/2 in
Height
7-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T4
Lighting Direction
Up/Down Lighting
Number Of Lights
2
UL Listed
Yes
Watts
200
Width
21 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday