Kichler Lighting

Structures 100W 2-Light Mini Can Base Halogen Bath Light in Polished Chrome

Part #KK6162CH  |  Manufacturer Part #6162CH

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Olde Bronze/Chrome/
  • Safety Rated: ETL_Damp
  • Additional Shade Information: SATIN ETCHED

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Tubular

Bulb Type: Halogen

Collection: Structures

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 10-1/2 in

Diameter: 21 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Polycarbonate

Height: 7-1/2 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Light Bulb Base Type: Mini Candelabra E-11

Light Bulb Shape Code: T4

Lighting Direction: Up/Down Lighting

Lighting Style: Contemporary

Material: Steel

Number Of Lights: 2

Style: Contemporary

Type: Fan Acessory

UL Listed: No

Volts: 120V

Watts: 100

Width: 21 in